Shop All Cable Ties
Panduit
Cable Tie, 8.0L (203mm), Miniature, Nylo
Mfr # PLT2M-M6
Zoro # G2789345
product price: $71.99
/pk 1000, $0.07/ea
$71.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Standards CSA Certified, UL Recognized, UL 62275 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2M-M6
- Zoro # G2789345
- UPC # 7498356318
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.098 in |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Maximum Bundle Diameter (In.) | 2 |
Overall Length (mm) | 203 |
Body Width (mm) | 2.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (mm) | 50.8 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (In.) | 0.098 |
Overall Length (In.) | 8 |
Description
Cable Tie, 8.0L (203mm), Miniature, Nylon, Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Percentage Cycle Timer, 10A, 3-1/2" W (PTA2001M)
- NVENT HOFFMAN Swivel Nipples, 4.00x4.00, Gray, Steel (F44WSA)
- BURNDY One Hole Lug Compress Conct, 300 kcmil (YAD30M10E38)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 1, Screw On (ASE16X16X6)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-C8)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (BT1M-C)
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- PANDUIT Cable Tie, 15.3"L, Nylon, Dark Blue, PK100 (IT9115-CUV6)
- SOUTH MAIN HARDWARE 24-in 175-lb, Black, 50 Standard Nylon Tie (220230)
- Panduit Cable Ties