Shop All Cable Ties
Panduit
Cable Tie, 8.0L (203mm), Intermediate, H
Mfr # PLT2I-C30
Zoro # G2780394
product price: $30.65
/pk 100, $0.31/ea
$30.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Color Black
- Width 0.142 in
- Tensile Strength 40 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2I-C30
- Zoro # G2780394
- UPC # 7498354756
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.142 in |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 40 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
Thickness | 0.045 in |
UL Type | 2; 21 |
Resists | Heat |
Minimum Loop Tensile Strength | 40 lb |
Cable Manager Type | Cable Tie |
Product Type | Cable Tying |
Product Color | Black |
Product Name | Cable Tie |
Product Material | Nylon 6.6 |
Max Operating Temperature | 115 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, 8.0L (203mm), Intermediate, Heat Stabilized, Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 35A, 1 Pole, 120/240V AC (B135)
- TELEMECANIQUE SENSORS Cylindrical Ultrasonic Sensor, PBT Case (XXS30P1AM12)
- ABB Interface Module RTAC01 (RTAC-01)
- SCHNEIDER ELECTRIC Pilot Light, Yellow, 16mm, LED (XB6DV5BB)
- PANDUIT 11-13/32" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT3H-TL0)
- PANDUIT 15.1" L Cable Tie NAT PK 1000 (BT4S-M)
- PANDUIT Cable Tie, 7.4"L, Peek, Brown, PK1000 (PLT2S-M71)
- PANDUIT 14.5" L Intermediate Cable Tie BK PK 1000 (PLT4I-M0)
- PANDUIT 5" L Extra Heavy Duty Cable Tie PK 100 (MLT1S-CP316)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK100 (PLT1.5M-C0)
- TY-RAP 8.19" L Miniature Cable Tie BK PK 1000 (TY242MX)
- Panduit Cable Ties