Shop All Cable Ties
Panduit
Cable Tie, 8.0L (203mm), Intermediate, Flame, PLT2I-M69, PK 1000
Mfr # PLT2I-M69
Zoro # G2781006
product price: $252.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Color Ivory
- Width 0.135 in
- Tensile Strength 40 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2I-M69
- Zoro # G2781006
- UPC # 7498354816
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.135 in |
Max. Bundle Dia. | 2 in |
Depth | 8" |
Overall Length | 8 in |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (mm) | 50.8 |
Overall Length (mm) | 203 |
Overall Length (In.) | 8 |
Body Width (mm) | 3.4 |
Maximum Bundle Diameter (In.) | 2 |
Body Width (In.) | 0.135 |
Minimum Bundle Diameter (mm) | 1.5 |
Description
Cable Tie, 8.0L (203mm), Intermediate, Flame Retardant, Ivory
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electronic Timer, Astro 7/365 Days, 20A (ET2815C)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 100/120V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC100/120)
- ZORO SELECT 3 Wire Straight Blade Plug Hospital Grade 125VAC 15A (8266T)
- TAYMAC Weatherproof Box, Weatherproof box/cover Accessory, Non-Metallic (PRB57550WH)
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 (BT5LH-C0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK1000 (ABM1M-AT-M0)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie BK PK 25 (SG450HG-Q0)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- PANDUIT Barbed Ties On Reel-Use With Pat1.5M Tool (10000 Pack), 10000PK (BT1.5M-XMR)
- ELECTRIDUCT Heavy Duty Nylon Cable Clamps- 1/2" x 100pcs- White (CT-NCC-050-100-WT)
- Panduit Cable Ties