Shop All Cable Ties
Panduit
Cable Tie, 8", Nylon, White, PK1000
Mfr # BT2S-M39
Zoro # G0761883
product price: $104.99
/pk 1000, $0.10/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 50 lb.
- Max. Bundle Dia. 2 in
- Material Heat Stabilized Nylon 6.6
- Temp. Range -60 to 115°C
- Cable Tie Duty Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT2S-M39
- Zoro # G0761883
- UPC # 7498363386
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8" |
Width | 3/16" |
Max. Bundle Dia. | 2 in |
Maximum Bundle Diameter (mm) | 51 |
Body Width (In.) | 0.185 |
Overall Length (In.) | 8 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (mm) | 203 |
Body Width (mm) | 4.7 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 2 |
Depth | 8" |
Overall Length | 8 in |
Description
Cable Tie,8 In.,Nylon,White,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 1.50A, 250V AC, Non-Indicating (FRN-R-1-1/2)
- BURNDY Ground Connector, 2/0AWG, 2.32In (GC2929)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB5AW0G15)
- ZORO SELECT Connector, 14-50R, 50A, 125/250V (C1450DF)
- PANDUIT Cable Tie, 11.3", Nylon, Black, PK1000 (BT3I-M30)
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- PANDUIT Cable Tie, 6.1", Nylon, Black, PK1000 (BT1.5I-M30)
- PANDUIT 28-5/16" L, 1/2" W, Black Plastic Lashing Cable Tie, Tensile Strength: 90 lb. (PRT8EH-C100)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK100 (PLT2S-C00)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- AMERICAN WIRE TIE 8"L Double-Loop Galvanized Steel Wire Ties (16GAL8)
- Panduit Cable Ties