Shop All Cable Ties
Panduit
Cable Tie, 8", Nylon, Blue, PK1000
Mfr # BT2S-M6
Zoro # G0761831
product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 2 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT2S-M6
- Zoro # G0761831
- UPC # 7498341199
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 8" |
Width | 3/16" |
Max. Bundle Dia. | 2 in |
Overall Length | 8 in |
Overall Length (In.) | 8 |
Body Width (mm) | 4.7 |
Overall Length (mm) | 203 |
Body Width (In.) | 0.185 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 2 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (mm) | 50.8 |
Description
Cable Tie,8 In.,Nylon,Blue,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA312TC38)
- 3M One Hole Lug Compress Conct, 3/0 AWG, PK10 (30041)
- LEVITON Connector Non-Polar 15A (115CR-000)
- HUBBELL WIRING DEVICE-KELLEMS Fire-Rated Poke-Throughs, Wiring Box, 1 Gang, Steel, Round (S1PTFIT)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- PANDUIT Cable Tie, 6.1"L, Nylon, Black, PK100 (PLC1.5I-S8-C0)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- PANDUIT 8.5" L Mountable Cable Tie NAT PK 100 (BC2S-S10-C)
- RETYZ Releasable Tie, Yellow, Nylon, PK100 (EVT-S08YW-TA)
- Panduit Cable Ties