Shop All Cable Ties
Panduit
CABLE TIE 8" 40LB, 2" BUNDLE DIAMETER, NATURAL 1000/PK ROHS, PK 1000
Mfr # PLT2I-M
Zoro # G0166976
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Color Natural
- Width 0.14"
- Tensile Strength 40 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT2I-M
- Zoro # G0166976
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.14" |
Max. Bundle Dia. | 2 in |
Depth | 8" |
Maximum Bundle Diameter (mm) | 51 |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (In.) | 8 |
Body Width (mm) | 3.6 |
Overall Length (mm) | 203 |
Body Width (In.) | 0.142 |
Maximum Bundle Diameter (In.) | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Electrical Box, 31 cu in, FSS Box, 2 Gang, Aluminum, Square (5337-0)
- SQUARE D 120VAC Electrically Held Lighting Contactor 12P 30A (8903LO1200V02)
- POWERDRIVE Power Inverter, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 2 Outlets (PWD750)
- EATON NEMA Fusible Str, Size 1,120V Coil, 1 Enc (ECN1811CCC-R63/C)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 50 (BT2LH-L)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK50 (MLT2.7H-LP)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- PANDUIT 8-7/64" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLT2H-TL0)
- PANDUIT 11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50 (BT3LH-L)
- XSCORP XSCORP CT4 Nylon 4 in. Black Cable-Zip Ties for Car Audio Installs - 100-Pack (CT4)
- Panduit Cable Ties