Shop All Cable Ties
Panduit
Cable Tie 8 18Lb, 2 Bundle Diameter, Black, 100-PK
Mfr # PLT1M-C
Zoro # G210049100
product price: $16.59
/pk 100, $0.17/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.9 in
- Color Natural
- Type Cables Ties and Accessories
- Max. Bundle Dia. (In.) 0.87 in
- Breaking Strength (Lb.) 18 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-C
- Zoro # G210049100
- UPC # 74983540044
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 3.9 in |
Max. Bundle Dia. (In.) | 0.87 in |
Diameter Range (In.) | 1/16 - 3/4 in |
Details
Color | Natural |
Type | Cables Ties and Accessories |
Breaking Strength (Lb.) | 18 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, 170M Series, 4100A, Fast-Acting, 690V AC, Bolt-On (170M7084)
- LEVITON Wallplat Decora Ctrsecwh (PSC26-00W)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip (02406012)
- TECHFLEX Insultherm Tru-Fit Fiberglass #10 Black (FGLG.10BK)
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 (PLT1M-L3-10)
- PANDUIT 14.3" L Intermediate Cable Tie BK PK 100 (BT4I-C0)
- PANDUIT Cable Tie, 11.4, Polypropylene, Green, PK250 (PLT3H-TL109)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 1000 (PLT2S-M2)
- PANDUIT Imlt Tie, 304 Ss, Standard, 521Mm (20.5" (100 Pack), 100PK (IMLT152S-C)
- PANDUIT 14.3" L Extra Heavy Duty Cable Tie PK 100 (MLT4S-CP316)
- ACT Heavy Duty Cable Tie, L 8", 120 Lbs, Black (8-120-UV-100)
- Panduit Cable Ties