Shop All Cable Ties
Panduit
CABLE TIE 8" 18 LB, 2" BUNDLE DIAMETER, NATURAL 1000/PK ROHS, PK 1000
Mfr # PLT2M-M
Zoro # G0169593
product price: $80.99
/ea
Sold in multiples of 2 for $161.98
Free Shipping & Returns
$161.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 in
- Color Natural
- Width 0.10"
- Tensile Strength 18 lb
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2M-M
- Zoro # G0169593
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 8 in |
Width | 0.10" |
Max. Bundle Dia. | 2 in |
Depth | 8" |
Overall Length (In.) | 8 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (mm) | 2.5 |
Maximum Bundle Diameter (In.) | 2 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (In.) | 0.098 |
Overall Length (mm) | 203 |
Maximum Bundle Diameter (mm) | 51 |
Diameter Range (In.) | 1/16 - 3/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 15A, 32V AC, 1kA at 32V AC, 5 PK (BP/AGC-15-RP)
- NVENT HOFFMAN Lay-In, Flat-Cover Wireway, 4inWx4inH (F44T136GVP)
- ILSCO Power Distribution Block, Line Conductor (PDB-49-500-1-EC)
- BELL OUTDOOR Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Polycarbonate, Rectangular (PDB77550GY)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- PANDUIT 7.4" L Cable Tie NAT PK 100 (PLT2S-C)
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- PANDUIT 3/4" L, 5/8" W, Black Plastic Wire Clip, Package quantity: 1000 (ACC19-A-M20)
- PANDUIT MLT Tie, 316 SS, Selectively Coated, Hea (MLTC8H-LP316)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP)
- TY-RAP 8" L Assorted Color Cable Tie Kit PK 100 (81900)
- Panduit Cable Ties