Shop All Cable Ties
Panduit
Cable Tie 8 18 Lb, 2 Bundle Diameter, Natural 1000/Pk Rohs, 100-PK
Mfr # PLT3I-C0
Zoro # G410049146
product price: $57.49
/pk 100, $0.57/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 11.4 in
- Color Black
- Type Cables Ties and Accessories
- Bundle Dia. Range (In.) 5-1/2"
- Breaking Strength (Lb.) 40 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT3I-C0
- Zoro # G410049146
- UPC # 74983540556
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 11.4 in |
Bundle Dia. Range (In.) | 5-1/2" |
Max. Bundle Dia. (In.) | 3 in |
Details
Color | Black |
Type | Cables Ties and Accessories |
Breaking Strength (Lb.) | 40 lb |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCORD Safcord® Carpet Cord Cover - Black - 3" Wide - 30' Long (SF3-30-BLACK)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Insulgrip® Plug, 30A, 125/250V AC, 3 Pole, 3 Wire Non-Grounding, NEMA L10-30P, Black and white nylon (HBL2661)
- LEGRAND Flat Elbow, White, 40N2, Elbows (40N2F11WH)
- CANTEX 2 -Gang Vertical Weatherproof Cover, 5" W, 1-1/16" H (5133345)
- PANDUIT Cable Tie, 4"L, Nylon, White, PK100 (SST1M-C)
- PANDUIT Cable Tie, Standard, 8.00"L, Gray, PK1000 (PLT2I-M8)
- PANDUIT StrongHold Cable Tie, 14.49L (368mm), .3 (S14-120-TL0)
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- PANDUIT 7.9" L Extra Heavy Duty Cable Tie PK 50 (MLT2H-LP)
- PANDUIT Cable Tie, 4"L, Nylon, Blue/White, PK50 (PLT1M-L6-10)
- TY-RAP 7.25" L Cable Tie w/ID Tag NAT PK 100 (TY546M)
- Panduit Cable Ties