Shop All Cable Ties
Panduit
Cable Tie, 7.9"L, Nylon, White, PK1000
Mfr # PLC2S-S10-M
Zoro # G0782603
product price: $248.99
/pk 1000, $0.25/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-29/32"
- Color natural
- Width 0.19"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC2S-S10-M
- Zoro # G0782603
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-29/32" |
Width | 0.19" |
Width - Cable Tie | 0.19 in |
Max. Bundle Dia. | 1.84 in |
Approximate Length - Cable Tie | 8 in |
Length - Cable Tie | 7.90 in |
Mounting Hole Size - Cable Tie | #10 |
Actual Length | 7.9 in |
Screw Mount Hole Size | #10 |
Nominal Max. Bundle Dia. | 2 in |
Nominal Length | 8 in |
Description
Cable Tie, Mountable, Actual Length 7.9 in, Width 0.19 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Heat Stabilized, Plenum Rated, Standard, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 85 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, Screw Mount Hole Size #10, UL Type 2, 21, Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENSPEED Category Cable, Unshielded, Black Jacket (7131907)
- HUBBELL 20A Watertight Locking Connector 3P 4W 250VAC L15-20R (HBL27W75)
- SQUARE D Mounting Base, 100A, 240V AC, 1, 2 Poles (QON816L100)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 30A, 120VAC Coil (RIB01P30-NC)
- PANDUIT 11-13/32" L, 9/64" W, Black Plastic Cable Tie, Tensile Strength: 40 lb. (PLT3I-M30)
- PANDUIT Cable Tie, 4"L, Nylon, Brown/White, PK50 (PLT1M-L1-10)
- PANDUIT 6.2" L Intermediate Cable Tie BK PK 100 (SG150I-C0)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 100 (BT2M-C0)
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- PANDUIT Cable Tie, 4", Nylon, Black, PK1000 (BT1M-M30)
- POWER FIRST 9.8" L Intermediate Cable Tie BK PK 1000 (36J144)
- Panduit Cable Ties