Shop All Cable Ties
Panduit
Cable Tie, 7.9"L, Nylon, White, PK100
Mfr # PLC2S-S10-C
Zoro # G0782612
product price: $30.89
/pk 100, $0.31/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-29/32"
- Color natural
- Width 0.19"
- Color - Cable Tie Natural
- Tensile Strength 50 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC2S-S10-C
- Zoro # G0782612
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-29/32" |
Width | 0.19" |
Width - Cable Tie | 0.19 in |
Max. Bundle Dia. | 1.84 in |
Approximate Length - Cable Tie | 8 in |
Length - Cable Tie | 7.9 in |
Mounting Hole Size - Cable Tie | #10 |
Screw Mount Hole Size | #10 |
Nominal Max. Bundle Dia. | 2 in |
Nominal Length | 8 in |
Actual Length | 7.9 in |
Description
Cable Tie, Mountable, Actual Length 7.9 in, Width 0.19 in, Nominal Length 8 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Halogen-Free, Low-Smoke, Plenum Rated, Standard, Mounting Method Screw Mount, Nominal Max. Bundle Dia. 2 in, Temp. Range -76 Degrees to 85 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, Screw Mount Hole Size #10, UL Type 2, 21, Thickness 0.05 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL 36 in Contractor Series Type 21S UV Cable Ties, 50-pk (TR88407)
- SQUARE D Thermal Unit, 1.44 to 2.02A (B2.40)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- FLEX-STRUT Channel Nut, Long Spring, 3/8" (FS-3/8LS E/G)
- PANDUIT 1" L, 1" W, Black Plastic Wire Clip, Indoor/Outdoor: Indoor (ACC38-A-M20)
- PANDUIT 7.4" L Cable Tie NAT PK 1000 (PLT2S-M)
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- PANDUIT Cable Tie Kit, Extra-Heavy, Acetal, 25 D (DTKEH-0)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- PANDUIT 11.3" L Intermediate Cable Tie BK PK 1000 (BT3I-M0)
- METRA ELECTRONICS CABLE TIE BLACK 8 INCH 40 POUND, PK 1000 (BCT8-1)
- Panduit Cable Ties