Shop All Cable Ties
Panduit
Cable Tie, 7.9"L, Nylon, Black, PK1000
Mfr # PLC2S-S6-M0
Zoro # G0782658
product price: $263.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-29/32"
- Color Black
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC2S-S6-M0
- Zoro # G0782658
- UPC # 7498355653
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-29/32" |
Width | 0.19" |
Max. Bundle Dia. | 1.84 in |
Mounting Hole Size - Cable Tie | 0.37 in |
Overall Length | 7.9 in |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Cable Tie Duty | Standard |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant, CE Compliant |
Indoor/Outdoor | Outdoor |
Locking Style | Locking |
Basic Material | Nylon |
Design | Clamp Tie |
Thickness | 3/64" |
UL Type | 1; 11 |
Resists | UV |
Application | General Purpose |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 85 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie,7.9 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Auxiliary Contact Block, 1NO, 1NC (3RH29111MA11)
- IDEAL Toggle Switch, SPDT, 10A @ 250V, Screw (774094)
- VAST Spring Nut Top, 3/8"-16"X1/4"EG, PK100 (V226 3/8-100)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4NK)
- PANDUIT 27.6" L Heavy Duty Cable Tie BK PK 50 (PLT8LH-L0)
- PANDUIT 8" L Miniature Cable Tie NAT PK 100 (PLT2M-C)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- PANDUIT 21/32" L, 21/32" W, Black Plastic Cable Tie Mount, Package quantity: 1000 (PUM-071-M30)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- HOME PLUS CABLE TIES 36"" 175# BLK (EHD-920-36-BK)
- Panduit Cable Ties