Shop All Cable Ties
Panduit
Cable Tie, 7.87" L, Nylon, White, PK100
Mfr # SR8-50-C
Zoro # G3111497
product price: $4.59
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-7/8"
- Color natural
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.97 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SR8-50-C
- Zoro # G3111497
- UPC # 61305625831
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 7-7/8" |
Width | 0.19" |
Max. Bundle Dia. | 1.97 in |
Overall Length | 7.87 in |
Details
Color | natural |
Item | Cable Tie |
Tensile Strength | 50 lb. |
Material | Nylon 6.6 |
Temp. Range | -40 to 85°C |
Cable Tie Duty | Standard |
Standards | UL 62275 |
Indoor/Outdoor | Indoor |
Locking Style | Locking |
Basic Material | Nylon |
Thickness | 3/64" |
UL Type | 2; 21 |
Application | General Purpose |
Min Operating Temperature | -40 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie,7.87 In. L,Nylon,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 0.8A, 600V AC, Non-Indicating (FNQ-R-8/10)
- ZSI SPN Loop Clamp, 7/8x1/2", 0.265" Hole, SS (SPN-14SS)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC3)
- DAYTON Limit Switch, Cross Roller, Plunger, SPDT, 15A @ 480V AC, Actuator Location: Top (12T917)
- PANDUIT 3-5/64" L, 5/8" W, natural Plastic Cable Tie Mount, Package quantity: 100 (TP4H-C)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- PANDUIT 11.4" L Intermediate Cable Tie BK PK 1000 (PLT3I-M0)
- PANDUIT 11-13/16" L, 0.27" W, natural Plastic Cable Tie, Package quantity: 50 (BT3LH-L)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- PANDUIT Cable Tie, Releasable, 14.5L (368mm), St (PRT4S-M4Y)
- Panduit Cable Ties