Shop All Cable Ties
Panduit
Cable Tie, 7.87" L, Black, PK100
Mfr # S8-18-C0
Zoro # G3111363
product price: $3.99
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 18 lb.
- Max. Bundle Dia. 2.09 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S8-18-C0
- Zoro # G3111363
- UPC # 61305625909
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 7-7/8" |
Width | 7/64" |
Max. Bundle Dia. | 2.09 in |
Overall Length | 7.87 in |
Description
Cable Tie,7.87 In. L,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Straight Electrical Plug 3 Wire, 15 Amps, 125V, NEMA 5-15P (YGA019)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-200-R)
- HUBBELL Wall Swtch, 3-Way, 120/277V, 20A, Ivry, Toggl (HBL1223I)
- TELEMECANIQUE SENSORS Lmt Swtch Head, Push Rod Plngr, Top, .69 In (9007E)
- PANDUIT 20-23/32" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (S21-175-L0)
- PANDUIT 4-45/64" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 1000 (S5-50-M0)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-120-L0)
- PANDUIT 11.5" L Cable Tie BL PK 100 (PLT3S-C86)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Gray color - Nylon - 18 Lbs Tensile Strength (CT204CL-GRAY)
- Panduit Cable Ties