Shop All Cable Ties
Panduit
Cable Tie, 7.4"L, Nylon, Yellow, PK1000
Mfr # PRT2S-M4Y
Zoro # G0788352
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-13/32"
- Color Yellow
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.88 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PRT2S-M4Y
- Zoro # G0788352
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 0.19" |
Max. Bundle Dia. | 1.88 in |
Overall Length | 7.4 in |
Description
Cable Tie,7.4 In.L,Nylon,Yellow,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- KABLE KONTROL Wire Mesh Cable Tray Straight Section, Electro-Zinc Resistant Steel, 4in W x 4in D x 5ft L, Chrome (KK-4X4X5-EZ)
- LITTELFUSE Fuse, Time Delay, 20A, FLSR Series, 600VAC, 300V DC, 5 in L, 13/16 in Dia (FLSR020)
- APPLETON ELECTRIC Conduit Outlet Body, X, 3/4 In. (GRFX75-A)
- PANDUIT 15.6" L Mountable Cable Tie NAT PK 100 (BC4S-S10-C)
- PANDUIT Cable Tie Mount, Screw Applied, PK100 (TMEH-S10-C109)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM100-AT-C)
- PANDUIT 8-1/2" L, 3/16" W, Black Plastic Cable Tie, Package quantity: 500 (BC2S-S10-D0)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 100 (BT1.5M-C0)
- POWER FIRST 7.9" L Cable Tie YL PK 100 (36J215)
- Panduit Cable Ties