Shop All Cable Ties
Panduit
Cable Tie, 7.4"L, Nylon, Red, PK500
Mfr # PLM2S-D2
Zoro # G0783050
product price: $191.99
/pk 500, $0.38/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-13/32"
- Color Red
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLM2S-D2
- Zoro # G0783050
- UPC # 7498355811
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 3/16" |
Max. Bundle Dia. | 1-3/4 in |
Overall Length | 8 in |
Description
Cable Tie,7.4 In.L,Nylon,Red,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS 2NC/1NO Safety Interlock Switch Nema 4, 4X, 12 IP 67 (XCSE7333)
- LEVITON Decora Illum3Way Switch (5613-2WS)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-7002)
- HUBBELL PREMISE WIRING Hubbell SFBW10 Faceplate Module - White (SFBW10)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- PANDUIT Cable Tie, 22.2"L, Nylon, Black, PK100 (PLT6EH-C0)
- PANDUIT Cable Tie, 15.3"L, Nylon, Yellow, PK100 (IT9115-CUV4Y)
- PANDUIT 11.5" L Heavy Duty Cable Tie Aqua PK 50 (PLT3H-L76)
- PANDUIT 8.5" L Mountable Cable Tie NAT PK 100 (BC2S-S10-C)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- DISCO Red Nyln Cable Ties 7" L 50#Tensile Strength PK100 (12339PK)
- Panduit Cable Ties