Shop All Cable Ties
Panduit
Cable Tie, 7.4"L, Nylon, Orange, PK500
Mfr # PLM2S-D3
Zoro # G0783172
product price: $191.99
/pk 500, $0.38/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-13/32"
- Color Orange
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLM2S-D3
- Zoro # G0783172
- UPC # 7498355813
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 3/16" |
Max. Bundle Dia. | 1-3/4 in |
Overall Length | 8 in |
Description
Cable Tie,7.4 In.L,Nylon,Orange,PK500, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB 5PK 12 Conduit Clamp (E977DC-CTN)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensor, Indctiv, NO/NC (XS7C4A1MPN12)
- SQUARE D Load Center, QO, 2 Spaces, 70A, 120/240V, Main Lug, 1 Phase (QO24L70RB)
- BURNDY Insulated Multitap Connector, 2.97 In. L (1PLD2503)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 (PLT3I-M)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 100 (BT1.5I-C)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- PANDUIT Cable Tie, 5.6"L, Nylon, Black, PK1000 (PLT1.5I-M00)
- PANDUIT Cable Tie, Min, 5.6", Wr Bl, PK1000 (PLT1.5M-M0)
- PANDUIT Cable Tie, 20.9"L, Nylon, White, PK100 (PLT6H-C)
- KLEIN TOOLS Cable Ties, 11.5-Inch, Black (450-210)
- Panduit Cable Ties