Shop All Cable Ties
Panduit
Cable Tie, 7.4"L, Nylon, Gray, PK500
Mfr # PLM2S-D5
Zoro # G0783102
product price: $191.99
/pk 500, $0.38/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-13/32"
- Color Green
- Width 3/16"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLM2S-D5
- Zoro # G0783102
- UPC # 7498355817
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 3/16" |
Max. Bundle Dia. | 1-3/4 in |
Overall Length | 8 in |
Description
Cable Tie,7.4 In.L,Nylon,Gray,PK500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO 80 ft. 14/3 Extension Cord Reel 10 Amps 4 Outlets 120VAC Voltage (2YKR5)
- SIEMENS Circuit Breaker, 5SY6 Series 1.6A, 1 Pole, 230/400V AC, C Curve (5SY61157)
- WIEGMANN Carbon Steel Enclosure, 15 in H, 12 in W, 6 in D, NEMA 1, Screw On (SC121506NK)
- REMKE Cord Grip, 90 deg., 1/2", .562-.625, Mesh (RSR-9110-E)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-C8)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRS2S-C4)
- PANDUIT 15-7/64"" L, 5/16" W, Black Plastic Cable Tie, Package quantity: 250 (PLC4H-S25-TL0)
- PANDUIT 14.2" L Miniature Cable Tie NAT PK 1000 (BT4M-M)
- SOUTH MAIN HARDWARE 11-in 75-lb, Dark Green, 100 Standard Nylon Tie (220166)
- Panduit Cable Ties