Shop All Cable Ties
Panduit
Cable Tie, 7.4"L, Nylon, Black, PK100
Mfr # PLT2S-C00
Zoro # G0784870
product price: $27.79
/pk 100, $0.28/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1.88 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT2S-C00
- Zoro # G0784870
- UPC # 7498354130
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 7-13/32" |
Width | 0.19" |
Max. Bundle Dia. | 1.88 in |
Overall Length (mm) | 188 |
Maximum Bundle Diameter (mm) | 47.8 |
Overall Length (In.) | 7.4 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 1.88 |
Body Width (mm) | 4.8 |
Body Width (In.) | 0.19 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length | 7.4 in |
Description
Cable Tie,7.4 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (CRS20BLKTR)
- DAYTON Pushbutton Enclosure, 22mm, 2.10 in. H (32W279)
- SIEMENS Circuit Breaker, 5SY6 Series 1.6A, 1 Pole, 230/400V AC, C Curve (5SY61157)
- DINERGY DC Power Supply, 24V DC, 480W (MD480-24-3C)
- PANDUIT 14-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4S-C00)
- PANDUIT Cable Tie, 7.4"L, Nylon, Black, PK1000 (PLT2S-M00)
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- PANDUIT 11.6" L Cable Tie Aqua PK 100 (PLT3S-C76)
- PANDUIT 8.5" L Releasable Miniature Cable Tie BK PK 100 (ERT2M-C20)
- PANDUIT Cable Tie, Min, 4", Tefzel, Aq, PK1000 (PLT1M-M76)
- POWER FIRST 5.9" L Intermediate Cable Tie GN PK 100 (36J213)
- Panduit Cable Ties