Shop All Cable Ties
Panduit
CABLE TIE 7.4 INCH 50LB1.88 INCH BUNDLE DIAMETER, PK 1000
Mfr # PLT2S-M0
Zoro # G0175166
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb
- Max. Bundle Dia. 1.88 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT2S-M0
- Zoro # G0175166
- Country of Origin Unknown
- Category Cable Ties
Dimensions
Length | 7.4 in |
Width | 0.19" |
Max. Bundle Dia. | 1.88 in |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (In.) | 7.4 |
Body Width (mm) | 4.8 |
Body Width (In.) | 0.19 |
Maximum Bundle Diameter (mm) | 47.8 |
Overall Length (mm) | 188 |
Minimum Bundle Diameter (In.) | 0.06 |
Maximum Bundle Diameter (In.) | 1.88 |
Diameter Range (In.) | 1/16 - 1-3/4 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 29 AWG, 5.0 Lbs, 12600' Length, 0.0121" Diameter, Red (29SNS)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Female Slip Ons 20PK (60856)
- PANDUIT Thin Wall Heat Shrink Tubing, 0.38", 100ft (HSTT38-C)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- PANDUIT Wire Clip, 0.38" Bundle, White, PK1000 (ACC38-A-M)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- PANDUIT 30-39/64" L, 0.35" W, Black Plastic Cable Tie, Package quantity: 50 (PLT8H-L0)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- PANDUIT Cable Tie, Submin, 2.8", Nat, PK100 (PLT.6SM-C)
- Panduit Cable Ties