Shop All Cable Ties
Panduit
Cable Tie, 7.2"L, Nylon, White, PK1000
Mfr # CBR2M-M
Zoro # G0762979
product price: $59.19
/pk 1000, $0.06/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-13/64"
- Color natural
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBR2M-M
- Zoro # G0762979
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 7-13/64" |
Width | 3/32" |
Max. Bundle Dia. | 2 in |
Depth | 7.20" |
Overall Length | 7.3 in |
Description
Cable Tie,7.2 In.L,Nylon,White,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 8 in H, 4 in D, NEMA 3R, Screw On (RSC080804NK)
- SQUARE D Replacement Contact Kit, NEMA 00 (9998SJ1)
- EATON Non-Illum Selector Switch, Al, 1NO, Black (M22M-WKV-K10)
- SQUARE D Handle Padlock Attachment, 125A, 2, 3 Poles (QOU1PL)
- PANDUIT 8.3" L Cable Tie BK PK 100 (SG200S-C0)
- PANDUIT 7.9" L Miniature Cable Tie BK PK 100 (BT2M-C0)
- PANDUIT 3.9" L Miniature Cable Tie BK, 100PK (PLT1M-C0)
- PANDUIT 3.9" L Miniature Cable Tie BK PK 1000 (PLT1M-M0)
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 1000 (BT4M-M0)
- ADVANCE CABLE TIES 8 40lb UV Black Cable Tie 100/BG (AL-08-40-0-C)
- Panduit Cable Ties