Shop All Cable Ties
Panduit
Cable Tie, 7.2"L, Nylon, Black, PK1000
Mfr # CBR2M-M0
Zoro # G0762909
product price: $98.15
/pk 1000, $0.10/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7-13/64"
- Color Black
- Tensile Strength 18 lb.
- Max. Bundle Dia. 2 in
- Material Weather Resistant Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # CBR2M-M0
- Zoro # G0762909
- UPC # 7498383917
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 7-13/64" |
Width | 3/32" |
Max. Bundle Dia. | 2 in |
Depth | 7.20" |
Overall Length | 7.3 in |
Description
Cable Tie,7.2 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4'' Beam Clamp, 50PK (BK14)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Male (4R3P06A27C300)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001KR8G)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 250 Feet (16SS316L250)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP3I-X0)
- PANDUIT Stainless Steel Cable Tie, 39.3"L, PK25 (MLT12S-Q)
- PANDUIT 6.2" L Intermediate Cable Tie NAT PK 100 (SG150I-C)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S6-C0)
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- PANDUIT 40-7/64" L, 1/2" W, Black Plastic Lashing Cable Tie, Package Quantity: 100 (PLT12EH-C0)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK20 (WKT-S24FO-HA)
- Panduit Cable Ties