Shop All Cable Ties
Panduit
Cable Tie, 6"L, Nylon, White, PK500
Mfr # PLWP1.5I-D
Zoro # G0786261
product price: $121.99
/pk 500, $0.24/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6"
- Color natural
- Width 9/64"
- Color - Cable Tie Natural
- Tensile Strength 40 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLWP1.5I-D
- Zoro # G0786261
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6" |
Width | 9/64" |
Max. Bundle Dia. | 1.25 in |
Approximate Length - Cable Tie | 6 in |
Length - Cable Tie | 6.00 in |
Actual Length | 6 in |
Nominal Length | 6 in |
Push In Mount Hole Size | 0.19 in |
Nominal Max. Bundle Dia. | 1 1/4 in |
Description
Cable Tie, Mountable, Actual Length 6 in, Width 0.45 in, Nominal Length 6 in, Locking Style Push-Tab Release, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 40 lb, Halogen-Free, Low-Smoke, Intermediate, Mounting Method Push Mount, Push Mount Style Arrowhead with Wings, Nominal Max. Bundle Dia. 1 1/4 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, Panel Mount Wall Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplates Metal Wallplate (84018-40)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TU00)
- EATON Circuit Breaker, CH Series 60A, 2 Pole, 120/240V AC (CH260)
- ELESA Mechanical position Indicators, DD51-FN-0.200-S-C2 (DD51)
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- PANDUIT 27-39/64" L, 5/16" W, natural Plastic Cable Tie, Package quantity: 100 (PLT8LH-C)
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- PANDUIT Cable Tie, 30.6"L, Nylon, White, PK100 (PLT8H-C)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK100 (MLT2.7S-CP316)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- Panduit Cable Ties