Shop All Cable Ties
Panduit
Cable Tie, 6.8"L, Nylon, White, PK1000
Mfr # SSB2S-M
Zoro # G0793672
product price: $294.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$294.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-13/16"
- Color natural
- Width 3/16"
- Tensile Strength 30 lb.
- Max. Bundle Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # SSB2S-M
- Zoro # G0793672
- UPC # 7498350241
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6-13/16" |
Width | 3/16" |
Max. Bundle Dia. | 1-1/4 in |
Overall Length | 6.8 in |
Description
Cable Tie,6.8 In.L,Nylon,White,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Latch Kit, Assembly (WAL2A)
- BERGEN INDUSTRIES A/C Whip 1/2" x 6FT.10/3 Non-Metallic L (BACWNM1063)
- NVENT HOFFMAN Lay-In Wireway, 2 ft., 10inWx10inH, Steel (F1010G24)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120V AC (TR50VA001)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- PANDUIT 12" L Cable Tie BK PK 100 (BT3S-C0)
- PANDUIT 12.2" L Extra Heavy Duty Cable Tie PK 100 (MRT2S-C4)
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- PANDUIT 30.7" L Heavy Duty Cable Tie NAT PK 50 (BT9LH-L)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 24" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-NU-100PK)
- Panduit Cable Ties