Shop All Cable Ties
Panduit
Cable Tie, 6.3" L, Nylon, Black, PK100
Mfr # S6-50-C0
Zoro # G3180307
product price: $3.25
/pk 100, $0.03/ea
Sold in multiples of 2 for $6.50
$6.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-1/2 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S6-50-C0
- Zoro # G3180307
- UPC # 61305625888
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 6-5/16" |
Width | 0.19" |
Max. Bundle Dia. | 1-1/2 in |
Overall Length | 6.3 in |
Description
Cable Tie,6.3 In. L,Nylon, Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- EATON BUSSMANN Glass Fuse, GDB Series, Fast-Acting, 2A, 250V AC, 35A at 250V AC, 5 PK (GDB-2A)
- FLEX-STRUT Angle Splice, 3-Hole (FS-5110 E/G)
- LEGRAND External Elbow, Gray, Steel, Elbows (G4018)
- PANDUIT 8-15/32" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S8-50-C0)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- PANDUIT Cable Tie, 32.09" L, Nylon, Black, PK50 (S32-175-L0)
- PANDUIT 16-15/16" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (S17-50-C0)
- PANDUIT Cable Tie, 21.8"L, Nylon, Black, PK100 (PLT6EH-NB-C0)
- PANDUIT Cable Tie, 3.9"L, Nylon, White, PK100 (PLM1M-C)
- POWER FIRST 14.5" L Cable Tie BL PK 100 (36J234)
- Panduit Cable Ties