Shop All Cable Ties
Panduit
Cable Tie, 6.2"L, Nylon, Black, PK1000
Mfr # PLT1.5S-M0
Zoro # G0783647
Free Shipping & Returns
$92.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-13/64"
- Color Black
- Width 0.19"
- Tensile Strength 50 lb.
- Max. Bundle Dia. 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT1.5S-M0
- Zoro # G0783647
- UPC # 7498354129
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6-13/64" |
Width | 0.19" |
Max. Bundle Dia. | 1-1/2 in |
Overall Length | 6.2 in |
Description
Cable Tie,6.2 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (ITD-2CB)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F120)
- DUROMAX 100 ft. 12 Gauge Triple Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC12100C)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 50 (MLT6H-LP316)
- PANDUIT Cable Tie, 14.5"L, Nylon, Green, PK250 (PLT4H-TL109)
- PANDUIT Imlt Tie, 304 Ss, Standard, 521Mm (20.5" (100 Pack), 100PK (IMLT152S-C)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP316)
- PANDUIT 4" L Miniature Cable Tie BK PK 1000 (BT1M-M0)
- PANDUIT Cable Tie, 4"L, Nylon, Green/White, PK50 (PLT1M-L5-10)
- Panduit Cable Ties