Shop All Cable Ties
Panduit
Cable Tie, 6.1"L, Nylon, Black, PK100
Mfr # PLC1.5I-S8-C0
Zoro # G0782597
product price: $31.99
/pk 100, $0.32/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6-7/64"
- Color Black
- Width 0.13"
- Tensile Strength 40 lb.
- Max. Bundle Dia. 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLC1.5I-S8-C0
- Zoro # G0782597
- UPC # 7498355057
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 6-7/64" |
Width | 0.13" |
Max. Bundle Dia. | 1-1/4 in |
Mounting Hole Size - Cable Tie | 0.33 in |
Depth | 6.10" |
Overall Length | 6.1 in |
Description
Cable Tie,6.1 In.L,Nylon,Black,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 22 AWG Gauge, 0.0253" Diameter, 1000 Feet (22SS316L1000)
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- LITTELFUSE Midget Fuse, LLNRK Series, Time-Delay, 50A, 250V AC, Non-Indicating (LNRK050)
- SQUARE D Miniature Incandescent Bulb, 120 Volts, T2 (2550105005)
- PANDUIT 24.4" L Heavy Duty Cable Tie NAT PK 50 (BT7LH-L)
- PANDUIT 11.5" L Cable Tie NAT PK 1000 (PLT3S-M)
- PANDUIT 17.1" L Extra Heavy Duty Cable Tie PK 50 (MLT4SH-LP)
- PANDUIT 24.7" L Heavy Duty Cable Tie BK PK 50 (PLT7LH-L0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- PANDUIT Ergonomic Metal Housing Cable Tie Hand T (GS4H-E)
- PARTNERS BRAND Colored Cable Ties, 50#, 11", Yellow, 1000/Case (CT115C)
- Panduit Cable Ties