Shop All Cable Ties
Panduit
Cable Tie, 5.8"L, Nylon, Brown, PK100
Mfr # PLT1.5M-C71
Zoro # G0783513
product price: $186.99
/pk 100, $1.87/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5-13/16"
- Color Translucent Brown
- Width 7/64"
- Tensile Strength 35 lb.
- Max. Bundle Dia. 1.38 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1.5M-C71
- Zoro # G0783513
- UPC # 7498331382
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 5-13/16" |
Width | 7/64" |
Max. Bundle Dia. | 1.38 in |
Overall Length | 5.9 in |
Description
Cable Tie,5.8 In.L,Nylon,Brown,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 15-1/2" L, 0.19" W, Black Plastic Cable Tie, Package quantity: 100 (PLT4.5S-C0)
- CARLON Meter Riser/Adapt Gry Pvc 2X24 (E954JXX)
- CALBRITE Cord Connector, 0.12-0.18 in. Cord Range (S40501GR00)
- BURNDY One Hole Lug Compression Connector, 8 AWG, Material: Copper (YA8CL1BOX)
- PANDUIT 15.1" L Cable Tie BK PK 1000 (BT4S-M0)
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- PANDUIT Cable Tie, 4"L, Nylon, Slate/White, PK50 (PLT1M-L8-10)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK100 (PLC1M-S4-C)
- PANDUIT H, Ltie, Cinch, 12l, .75w, Bl, PK10 (HLC3S-X0)
- PANDUIT Cable Tie, 9.84" L, Nylon, White, PK100 (S10-50-C)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- Panduit Cable Ties