Shop All Cable Ties
Panduit
Cable Tie, 5.6"L, Nylon, White, PK100
Mfr # PLT1.5M-C
Zoro # G0783461
original price:
$26.45
4% off
new price: $25.15
/pk 100, $0.25/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 1-1/4 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1.5M-C
- Zoro # G0783461
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5-39/64" |
Width | 3/32" |
Max. Bundle Dia. | 1-1/4 in |
Depth | 5.60" |
Overall Length | 5.6 in |
Description
Cable Tie,5.6 In.L,Nylon,White,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 20A 250V, 6-20R, White, Single Pack (HBL5461W)
- SQUARE D Miniature Circuit Breaker, EGB Series 60A, 3 Pole, 347/600V AC (EGB36060)
- REIKU Corrugated Tubing, Nylon 6, 3/4 in., 10 ft (PAREB-23F-10)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-15)
- PANDUIT Cable Tie, 3.9, Polypropylene, Brown, PK100 (PLT1M-C186)
- PANDUIT MLT Tie, 316 SS, Selectively Coated, Hea (MLTC8H-LP316)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 1000 (PLT3I-M)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- PANDUIT 20 ft L Wrap Hook-&-Loop Cable Tie Kit BK PK 10 (TTR-35RX0)
- SOUTH MAIN HARDWARE 8-in 75-lb, Black UV Resistant, 100 Standard Nylon Tie (220138)
- Panduit Cable Ties