Shop All Cable Ties
Panduit
Cable Tie, 5.6L (142mm), Intermediate, N
Mfr # PLT1.5I-M1
Zoro # G2763549
product price: $85.89
/pk 1000, $0.09/ea
Free Shipping & Returns
$85.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.6 in
- Tensile Strength 40 lb
- Max. Bundle Dia. 1.38 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1.5I-M1
- Zoro # G2763549
- UPC # 7498354940
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5.6 in |
Width | 0.142 in |
Max. Bundle Dia. | 1.38 in |
Overall Length | 5.6 in |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (In.) | 5.6 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 3.6 |
Maximum Bundle Diameter (In.) | 1.38 |
Overall Length (mm) | 142 |
Body Width (In.) | 0.142 |
Maximum Bundle Diameter (mm) | 35 |
Description
Cable Tie, 5.6L (142mm), Intermediate, Nylon, Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PV3000GFCI)
- WIEGMANN Galvanized Steel Enclosure, 18 in H, 18 in W, 4 in D, NEMA 3R, Screw On (RSC181804GNK)
- SCHNEIDER ELECTRIC ClimaSys PTC heating resistance 150W, 110-250V insulate (NSYCR150WU2C)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (LSA2B)
- PANDUIT 7" L Wrap Hook-&-Loop Cable Tie BK PK 100 (HLB2S-C0)
- PANDUIT Cable Tie, 4.8"L, Nylon, Black, PK100 (PLT1S-C0)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- PANDUIT Cable Tie, 18.1", Nylon, White, PK100 (BT5LH-C)
- PANDUIT 3.9" L Miniature Cable Tie NAT PK 1000 (PLT1M-M)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK25 (PRT5EH-Q0)
- TY-RAP 7.3" L Cable Tie NAT PK 100 (TY525M)
- Panduit Cable Ties