Shop All Cable Ties
Panduit
Cable Tie, 5.1"L, Nylon, White, PK1000
Mfr # PLF1MA-M
Zoro # G0782840
product price: $276.99
/pk 1000, $0.28/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLF1MA-M
- Zoro # G0782840
- UPC # 007498355315
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 5-7/64" |
Width | 3/32" |
Max. Bundle Dia. | 0.87 in |
Marking Pad Size | 0.76 in x 1.04 in |
Overall Length | 5.1 in |
Description
Cable Tie,5.1 In.L,Nylon,White,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Compression Coupling, 1-25/32" L (2823)
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11GC2X)
- INTERMATIC Line Voltage Ceiling Mount PIR Sensor (IOS-CMP-U)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200174)
- PANDUIT Cable Tie, 5.1"L, Nylon, Green, PK1000 (PLF1MA-M5)
- PANDUIT 8" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP2I-X0)
- PANDUIT Cable Tie, 3.94" L, Nylon, Black, PK1000 (S4-18-M0)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie BK PK 25 (SG450HG-Q0)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 1000 (BT4M-M0)
- PANDUIT 6.3" L Miniature Cable Tie BK PK 1000 (BT1.5M-M0)
- Panduit Cable Ties