Shop All Cable Ties
Panduit
Cable Tie, 4"L, Nylon, Black, PK50
Mfr # PLT1M-L0
Zoro # G0783857
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Color Black
- Width 7/64"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT1M-L0
- Zoro # G0783857
- UPC # 7498353962
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4" |
Width | 7/64" |
Max. Bundle Dia. | 0.87 in |
Depth | 4" |
Overall Length | 3.9 in |
Description
Cable Tie,4 In.L,Nylon,Black,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 1/2" NPT, .375-.438 (RSR-1207)
- PANDUIT Wire Duct, Narrow Slot, Gray, 4.25 W x 5 D (F4X5LG6-A)
- CARLON Reducer Conduit Pvc M/F 1X1/2 (E950FD-CAR)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412G)
- PANDUIT Cable Tie, Min, 5.6", Nat, PK1000 (PLT1.5M-M)
- PANDUIT Cable Tie, 14.57" L, Nylon, White, PK100 (S15-50-C)
- PANDUIT 30.5" L Heavy Duty Cable Tie BK PK 50 (PLT9LH-L0)
- PANDUIT Cable Tie, 8.5", Nylon, White, PK500 (BC2S-S10-D)
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- PANDUIT Cable Tie, Releasable, 40.1L (1019mm), E (PRT12EH-Q0)
- VORTEX 46-104MN 4 in. Nylon Cable Tie - 1000 Pack; White (VO798931)
- Panduit Cable Ties