Shop All Cable Ties
Panduit
Cable Tie, 4"L, Halar, Maroon, PK100
Mfr # PLT1M-C702Y
Zoro # G0783863
Free Shipping & Returns
$77.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4"
- Color Maroon
- Width 3/32"
- Tensile Strength 18 lb.
- Width - Cable Tie 0.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT1M-C702Y
- Zoro # G0783863
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 4" |
Width | 3/32" |
Width - Cable Tie | 0.18 in |
Max. Bundle Dia. | 0.87 in |
Approximate Length - Cable Tie | 4 in |
Length - Cable Tie | 3.9 in |
Nominal Max. Bundle Dia. | 1 in |
Actual Length | 3.9 in |
Nominal Length | 4 in |
Description
Cable Tie, Standard, Actual Length 3.9 in, Width 0.18 in, Nominal Length 4 in, Locking Style Plastic Pawl, Color Maroon, Basic Material - Cable Tie Specialty, Tensile Strength 18 lb, Impact Resistant, Plenum Rated, Miniature, Nominal Max. Bundle Dia. 1 in, Temp. Range -76 Degrees to 257 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 2, 21, Thickness 0.05 in, Max. Bundle Dia. 0.87 in, Material Fluoropolymer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CABLE TIES Cable Tie, 11 in., 50 lb, Brown Nylon, 100PK (SD11BR100)
- SIEMENS Overload Rely, 10 to 40A, Class 5/10/20/30 (3RB31234VB0)
- TELEMECANIQUE SENSORS Roller Lever Arm, 2 In. Arm L (9007CA12)
- ZORO SELECT Clamp, OD 1 1/4 In, 3/4 In W, Cushion, PK25 (COL2013Z1)
- PANDUIT Cable Tie, 4"L, Nylon, Orange/White, PK50 (PLT1M-L3-10)
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 (BT5LH-C0)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4H-C0)
- PANDUIT 12.4" L Cable Tie BK PK 100 (SG300S-C0)
- PANDUIT 5.6" L Intermediate Cable Tie NAT, 100PK (PLT1.5I-C)
- PANDUIT 12.4" L Cable Tie NAT PK 100 (SG300S-C)
- PANDUIT Cable Tie, 11.4L (290mm), Light-Heavy, W (PLT3H-TL100)
- Panduit Cable Ties