Shop All Cable Ties
Panduit
Cable Tie, 4.8L (122mm), Standard, Heat
Mfr # PLT1S-M300
Zoro # G2793256
product price: $113.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.8 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1S-M300
- Zoro # G2793256
- UPC # 7498356179
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4.8 in |
Width | 0.19 in |
Max. Bundle Dia. | 1 in |
Overall Length | 4.8 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | CSA Certified, UL 62275 Compliant, UL Listed, AH-2 Plenum Rated |
Indoor/Outdoor | Indoor/Outdoor |
Thickness | 0.052 in |
Resists | Heat, UV, Weather |
Product Material | Nylon 6.6 |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 50 lb |
Cable Manager Type | Cable Tie |
Product Name | Cable Tie |
Product Color | Black |
Min Operating Temperature | -60 degrees celsius |
Max Operating Temperature | 115 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie, 4.8L (122mm), Standard, Heat Stabilized Weather Resistant, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 6" L Extra Heavy Duty Cable Tie BK PK 10 (TYS6-280C-10)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 20m, Multi (7623)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (LC1D50AU7)
- BRYANT Receptacle, Duplex, 20A 250V, 2-Pole 3-Wire Grounding, 6-20R, Black (BRY5462BLK)
- PANDUIT Cable Tie, Std, 7.4", Poly, PK1000 (PLT2S-M109)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTE3S-X0)
- PANDUIT 12" L Buckle Hook-&-Loop Cable Tie BK PK 10 (UGCTC3S-X0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM2S8-M30)
- PANDUIT 7-13/32" L, 0.19" W, Red Plastic Cable Tie, Package quantity: 100 (PLT2S-C2)
- PANDUIT 7.9" L Miniature Cable Tie NAT PK 100 (BT2M-C)
- ADVANCE CABLE TIES 14 120lb Natural/ White Cable Tie 100/BG (AL-14-120-9-C)
- Panduit Cable Ties