Shop All Cable Ties
Panduit
Cable Tie, 4.8L (122mm), Standard, Heat
Mfr # PLT1S-M30
Zoro # G2788539
product price: $97.79
/pk 1000, $0.10/ea
Free Shipping & Returns
$97.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.8 in
- Color Black
- Width 0.19 in
- Tensile Strength 50 lb
- Max. Bundle Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1S-M30
- Zoro # G2788539
- UPC # 7498356183
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4.8 in |
Width | 0.19 in |
Max. Bundle Dia. | 1 in |
Overall Length | 4.8 in |
Details
Color | Black |
Item | Premium Cable Tie |
Tensile Strength | 50 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 115°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
UL Type | 2S; 21S |
Resists | Heat |
Thickness | 0.052 in |
Product Color | Black |
Product Type | Cable Tying |
Minimum Loop Tensile Strength | 50 lb |
Product Name | Cable Tie |
Cable Manager Type | Cable Tie |
Product Material | Nylon 6.6 |
Product Class | Wire Routing, Management & Protection |
Min Operating Temperature | -60 degrees celsius |
Description
Cable Tie, 4.8L (122mm), Standard, Heat Stabilized, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Yellow 14 AWG Tinned Copper Wire - 250' (105025)
- MERSEN Ceramic Fuse, GSD Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC (GSD2)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-5-R)
- REMKE Cord Grip, PG36 Thrd, 1.125-1.250, Mesh (RPG-36520-E)
- PANDUIT 6.1" L Intermediate Cable Tie BK PK 1000 (BT1.5I-M0)
- PANDUIT 7-13/32" L, 0.19" W, natural Plastic Cable Tie, Locking Style: Releasable (PRT2S-C)
- PANDUIT 27.5" L Heavy Duty Cable Tie NAT PK 50 (BT8LH-L)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 100 (BT1.5M-C)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- PANDUIT Cable Tie, Std, 17.5in, Nat, PK100 (PLT5S-C)
- RETYZ Releasable Tie, UV Black, Nylon, PK100 (EVT-H14BK-TA)
- Panduit Cable Ties