Shop All Cable Ties
Panduit
Cable Tie, 48.03" L, Nylon, White, PK50
Mfr # S48-175-L
Zoro # G3180593
product price: $23.99
/pk 50, $0.48/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color natural
- Tensile Strength 175 lb.
- Max. Bundle Dia. 14.37 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # S48-175-L
- Zoro # G3180593
- UPC # 61305625920
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 48-1/32" |
Width | 0.35" |
Max. Bundle Dia. | 14.37 in |
Overall Length | 48.03 in |
Description
Cable Tie,48.03 In. L,Nylon,White,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Vent Plug M12 Thread, SS, Long Thread (RVP15-M12-SS-LT)
- APPLETON ELECTRIC Conduit Body Cover, Appleton JB Series (JBK-B)
- LEVITON Receptacle (CR15-I)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Ivory (GFBFST20I)
- PANDUIT Cable Tie, 7.4" L, Nylon, White, PK1000 (S7-50-M)
- PANDUIT Cable Tie, 23.62" L, Nylon, White, PK50 (S24-120-L)
- PANDUIT Cable Tie, 9.84" L, Nylon, White, PK100 (S10-50-C)
- PANDUIT 8" L Intermediate Cable Tie NAT PK 100, 100PK (PLT2I-C)
- PANDUIT 18.6" L Extra Heavy Duty Cable Tie NAT PK 25 (SG450HG-Q)
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- DISCO Blk Nyln Mounting Cable Tie 15" L 120#T/Strgth #14 Screw PK50 (12338PK)
- Panduit Cable Ties