Shop All Cable Ties
Panduit
Cable Tie, 4.3"L, Nylon, White, PK500
Mfr # PLWP1M-D
Zoro # G0786307
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-5/16"
- Color natural
- Width 7/64"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLWP1M-D
- Zoro # G0786307
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4-5/16" |
Width | 7/64" |
Max. Bundle Dia. | 0.87 in |
Approximate Length - Cable Tie | 4 1/2 in |
Push In Mount Hole Size | 0.19 in |
Nominal Length | 4 1/2 in |
Actual Length | 4.3 in |
Nominal Max. Bundle Dia. | 7/8 in |
Description
Cable Tie, Mountable, Actual Length 4.3 in, Width 0.53 in, Nominal Length 4 1/2 in, Locking Style Push-Tab Release, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Miniature, Mounting Method Push Mount, Push Mount Style Arrowhead with Wings, Nominal Max. Bundle Dia. 7/8 in, Temp. Range -76 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, Panel Mount Wall Thickness 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS Adapter 14-50P Plug to L6-30R 3-Prong 30A 250V Locking Female (AD1450L630)
- MERSEN Finger Safe Fuse Block, CC UL Class, 4 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC4)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Office White, Single Pack (CR20OW)
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Black (CT-08-40-500-BK)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK25 (PRT5EH-Q0)
- PANDUIT 8.7" L Heavy Duty Cable Tie BK PK 250 (BT2LH-TL0)
- PANDUIT Cable Tie, 4.3"L, Nylon, White, PK1000 (PLF1M-M)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- PANDUIT Cable Tie, Min, 4", Tefzel, Aq, PK1000 (PLT1M-M76)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK100 (PLT4S-C0)
- PANDUIT Stainless Steel Cable Tie, 17.1"L, PK50 (MLTFC4EH-LP316)
- Panduit Cable Ties