Shop All Cable Ties
Panduit
Cable Tie, 4.3"L, Nylon, White, PK1000
Mfr # PLF1M-M
Zoro # G0782980
product price: $256.99
/pk 1000, $0.26/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color natural
- Width 3/32"
- Color - Cable Tie Natural
- Tensile Strength 18 lb.
- Width - Cable Tie 0.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLF1M-M
- Zoro # G0782980
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4-5/16" |
Width | 3/32" |
Width - Cable Tie | 0.10 in |
Max. Bundle Dia. | 0.87 in |
Approximate Length - Cable Tie | 4 1/2 in |
Marking Pad Size | 3/4 in x 5/16 in |
Actual Length | 4.3 in |
Nominal Length | 4 1/2 in |
Nominal Max. Bundle Dia. | 1 in |
Description
Cable Tie, With ID Tag, Actual Length 4.3 in, Width 0.1 in, Nominal Length 4 1/2 in, Locking Style Plastic Pawl, Color Natural, Basic Material - Cable Tie Nylon, Tensile Strength 18 lb, Halogen-Free, Low-Smoke, Miniature, Nominal Max. Bundle Dia. 1 in, Marking Pad Orientation Parallel to Tie, Temp. Range -70 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant No, Metal Detectable No, Outdoor Use No, Plenum Rated No, Thickness 0.05 in, Max. Bundle Dia. 0.87 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN N1 Screw Cover, 12x12x10, Crbn Stl, Gry (SC121210)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF6-25-04-100)
- INTEGRATED SUPPLY NETWORK Killer Tools Pro-Tec Surge Suppressor (ART40)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC (DSE06-10Z)
- PANDUIT Cable Tie, 8"L, Nylon, White, PK1000 (PLM2M-M)
- PANDUIT Intermediate Cable Tie, 14-1/2 in L, 0.14 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (PLT4I-C0)
- PANDUIT Cable Tie, 20.9"L, Nylon, Black, PK100 (PLT6H-C0)
- PANDUIT DtCable Tie, S, Acetal, Ex-H, 13.5l, Blk, PK50 (DT4EH-L0)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK250 (PLT4H-TL)
- PANDUIT 18.5" L Extra Heavy Duty Cable Tie PK 100 (MRT4S-C4)
- GARDNER BENDER Cable Tie- Assorted, 500PK (760247)
- Panduit Cable Ties