Shop All Cable Ties
Panduit
Cable Tie, 4.3"L, Nylon, Black, PK1000
Mfr # PLF1M-M0
Zoro # G0782953
product price: $196.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4-5/16"
- Color Black
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLF1M-M0
- Zoro # G0782953
- UPC # 7498355715
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4-5/16" |
Width | 3/32" |
Max. Bundle Dia. | 0.87 in |
Overall Length | 4.3 in |
Description
Cable Tie,4.3 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30/30A, 2x1 Pole, 120/240V AC (QO3030)
- RACO Compr Connector, Rgd/Imc, 3/4", Insul, Stl (3803RAC)
- CALCONDUIT Nipple, 2-1/2 in. x 6 in., Aluminum (119341)
- SQUARE D Miniature Circuit Breaker, QOB Series 40A, 1 Pole, 120/240V AC (QOB140)
- PANDUIT Cable Tie, 9.8"L, Nylon, Black, PK100 (PLT2.5S-C0)
- PANDUIT 8.7" L Heavy Duty Cable Tie NAT PK 250 (BT2LH-TL)
- PANDUIT Cable Tie, 11.5, Polypropylene, Blue, PK100 (PLT3S-C186)
- PANDUIT Cable Tie, 24.4", Nylon, Black, PK100 (BT7LH-C0)
- PANDUIT Aerial Support Tie, 6.9"L (175mm), Weath (AST15-5-C100)
- PANDUIT Cable Tie, 3.9L (99mm), Miniature, Nylon (PLT1M-M8)
- RIP-TIE 9" L Wrap Hook-&-Loop Cable Tie BL PK 10 (H-09-010-BU)
- Panduit Cable Ties