Shop All Cable Ties
Panduit
Cable Tie, 43.3"L, Nylon, Black, PK25
Mfr # PLT13H-Q0
Zoro # G0783769
product price: $67.69
/pk 25, $2.71/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 175 lb.
- Material Nylon 6.6
- Cable Tie Duty Heavy Duty
- Indoor/Outdoor Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT13H-Q0
- Zoro # G0783769
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 43-5/16" |
Width | 0.35" |
Details
Color | Black |
Item | Cable Tie |
Tensile Strength | 175 lb. |
Material | Nylon 6.6 |
Cable Tie Duty | Heavy Duty |
Indoor/Outdoor | Outdoor |
Locking Style | Locking |
Basic Material | Nylon |
Thickness | 5/64" |
Design | One-Piece Locking Wedge |
Features | Cross Section: HeavyPackaging:Std Pkg Qty: 25Std Ctn Qty: 500Bulk Pkg Qty: 100Bulk Ctn Qty: 500 |
Description
Cable Tie,43.3 In.L,Nylon,Black,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY DC to DC Converter, 24V DC to 12V DC, 0 Hz (ORI241240021)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Ivory (GFPL1-PLI)
- GROTE Male Plug-in Pin Pigtail, Length: 11 in (67002)
- NVENT HOFFMAN Galvanized 90 deg. Elbow, Outside Openi (F4490EOUTGV)
- PANDUIT 27.5" L Heavy Duty Cable Tie BK PK 50 (BT8LH-L0)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- PANDUIT Cable Tie, 5.5"L, Nylon, White, PK1000 (SST1.5M-M)
- PANDUIT Pan Stl Tie, 304ss, Std, 10.2l, Ts890, PK100 (MLT2.7S-CP)
- PANDUIT 20.5" L Extra Heavy Duty Cable Tie PK 100 (MLT6S-CP)
- PANDUIT Cable Tie, 21.8"L, Nylon, Black, PK100 (PLT6EH-NB-C0)
- PARTNERS BRAND Cable Ties, 18#, 3", Natural, 1000/Case (CT318)
- Panduit Cable Ties