Shop All Cable Ties
Panduit
Cable Tie, 4.0"L (102mm), Miniature, Nyl
Mfr # PLT1M-L8
Zoro # G2765685
product price: $7.15
/pk 50, $0.14/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 in
- Width 0.1 in
- Tensile Strength 18 lb
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-L8
- Zoro # G2765685
- UPC # 7498339687
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 4 in |
Width | 0.1 in |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.9 in |
Depth | 4" |
Details
Item | Premium Cable Tie |
Tensile Strength | 18 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
Indoor/Outdoor | Indoor |
UL Type | 2; 21 |
Application | General Purpose |
Thickness | 0.036 in |
Product Material | Nylon |
Additional Information | Cross Section: Miniature, Locking Style: Locking |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Color | Slate |
Product Line | Pan-Ty |
Product Name | Pan-Ty Striped Cable Tie |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Max Operating Temperature | 85 degrees celsius |
Description
Cable Tie, 4.0"L (102mm), Miniature, Nylon, Slate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Rvrsng Gnrl Prps Foot Swtch, Mmntry Actn (TWIN 88SN1-05)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- PANDUIT 6' Surface Raceway Channel, PVC, White (LD10WH6-A)
- PANDUIT 18-14 AWG Vinyl Locking Fork Terminal #6 Stud PK100 (PV14-6LF-C)
- PANDUIT Ctie, Mbarb, 18.1l, Lh, Wr, Bl, PK100 (BT5LH-C0)
- PANDUIT Clamptie, Lt-Hvy, 15.1", 1/4, Nat, PK50 (PLC4H-S25-L)
- PANDUIT Hoseassembly, Pts-Ppts-Pthtools, 1 ft. (PPH10)
- PANDUIT Cable Tie Mount, Threaded Stud, PK500 (TMSTHS16-D0)
- PANDUIT 30.7" L Heavy Duty Cable Tie BK PK 50 (BT9LH-L0)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TA1S10-M0)
- STEEL GRIP CABLETIE 8""75#BLK 1000PK (75S-200-8-UVM)
- Panduit Cable Ties