Shop All Cable Supports
Panduit
Cable Tie, 4-Way, Mount, Adhesive, Wh, PK500
Mfr # ABM100-A-D
Zoro # G0417759
product price: $351.99
/pk 500, $0.70/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in L x 1 in W x 0.24 in H
- Color White
- Material Nylon 6/6
- Temp. Range -20 Degrees to 120 Degrees F
- Standards RoHS Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # ABM100-A-D
- Zoro # G0417759
- Country of Origin United States
- Category Cable Supports
Dimensions
Size | 1 in L x 1 in W x 0.24 in H |
Width | 1 in |
Length | 1 in |
Height | 0.24 in |
Slot Height | 0.06 in |
Slot Width | 0.2 in |
Length (Straight Wireway) | 1 in |
Details
Item | Cable Tie Mounting Base |
Color | White |
Material | Nylon 6/6 |
Temp. Range | -20 Degrees to 120 Degrees F |
Standards | RoHS Compliant |
For Use With | Miniature, Intermediate and Standard Cable Ties |
Clip Type | Four-Way |
Mounting Method | Adhesive Mount |
Metal Detectable | No |
Max. Temp. Rating | 120 Degrees F |
Min. Temp. Rating | -20 Degrees F |
Number of Entries | 4 |
Flame Retardant | No |
Description
Cable Tie Mounting Base, Number of Entries 4, Slot Width 0.2 in, Slot Height 0.06 in, Adhesive Mount, Material Nylon 6/6, Color White, Length 1 in, Width 1 in, Height 0.24 in, 1 in L x 1 in W x 0.24 in H, Temp. Range -20 Degrees to 120 Degrees F, Flame Retardant No, Metal Detectable No, For Use With Miniature, Intermediate and Standard Cable Ties, Standards RoHS Compliant, Max. Temp. Rating 120 Degrees F, Min. Temp. Rating -20 Degrees F, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 45A, 250V AC, Indicating (A2D45R)
- ERICSON Inlet 6375, California Style Commercial (CS6375)
- JANDORF BUSHNG RUBBR 3/4""DIA CD3 (61480)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 45A, 480V AC, Non-Indicating (SC-45)
- PANDUIT Fxd dia. Clmp, .56" Bdl, #10 Scrw, Wh, PK100 (CCH56-S10-C)
- PANDUIT Aerialsuprttie, 5.6", Wrpoly, Bl, PK100 (AST10-5-C100)
- PANDUIT Cable Tie, Mount, Adh, .75x.75in, Wh, PK500 (ABMM-A-D)
- PANDUIT Tiemnt, .43inw, #8screw, Nyl, Nat, PK100 (TM2S8-C)
- PANDUIT Cable Tie, Mount, .62" W, 1/4 Screw, PK100 (TM3S25-C)
- PANDUIT Cble Tie Mnt, Adh, 1.12" x 1.12", Bl, PK100 (ABMT-A-C20)
- PANDUIT Adhmnt, Rubberadh, 1.12x1.12", Wrbl, PK100 (SGABM30-A-C)
- Panduit Cable Supports