Shop All Cable Ties
Panduit
Cable Tie, 4", Nylon, Black, PK1000
Mfr # BT1M-M30
Zoro # G0762120
product price: $50.49
/pk 1000, $0.05/ea
$50.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.9 in
- Material Heat Stabilized Nylon 6.6
- Temp. Range -60 to 115°C
- Cable Tie Duty Miniature
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # BT1M-M30
- Zoro # G0762120
- UPC # 7498341332
- Country of Origin Costa Rica
- Category Cable Ties
Dimensions
Length | 4" |
Width | 3/32" |
Max. Bundle Dia. | 0.9 in |
Overall Length | 4 in |
Overall Length (mm) | 102 |
Body Width (mm) | 2.4 |
Body Width (In.) | 0.095 |
Maximum Bundle Diameter (In.) | 0.9 |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (In.) | 4 |
Maximum Bundle Diameter (mm) | 23 |
Description
Cable Tie,4 In.,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" Insulated Ring Terminals 20PK (60825)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- PANDUIT Raceway, Panduct Type FS, 6 ft., Light Gray (FS2X3LG6NM)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 1 Pole, 120/240V AC (QO130CP)
- PANDUIT Cable Tie, 8", Nylon, White, PK1000 (BT2S-M39)
- PANDUIT Cable Tie, 8", Nylon, Black, PK1000 (BT2S-M30)
- PANDUIT Cable Tie, 6.1", Nylon, Black, PK1000 (BT1.5I-M30)
- PANDUIT 18.1" L Heavy Duty Cable Tie BK PK 50 (BT5LH-L0)
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- PANDUIT Cable Tie, 7.4"L, Nylon, Yellow, PK1000 (PRT2S-M4Y)
- PANDUIT Assorted Cable Ties, w/Plastic Box (KP-506A-0)
- Panduit Cable Ties