Shop All Cable Ties
Panduit
Cable Tie, 3.9"L, Nylon, Red, PK1000
Mfr # PLT1M-M2
Zoro # G0784231
product price: $47.79
/pk 1000, $0.05/ea
$47.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-M2
- Zoro # G0784231
- UPC # 7498354960
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.9 in |
Minimum Bundle Diameter (In.) | 0.06 |
Overall Length (In.) | 3.9 |
Maximum Bundle Diameter (mm) | 22.1 |
Maximum Bundle Diameter (In.) | 0.87 |
Body Width (In.) | 0.098 |
Body Width (mm) | 2.5 |
Overall Length (mm) | 99 |
Minimum Bundle Diameter (mm) | 1.5 |
Description
Cable Tie,3.9 In.L,Nylon,Red,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Power Supply, 120V AC, 24V AC, 40VA, Track (PSMN40AS)
- BELL OUTDOOR Electrical Box Cover, 1 Gang, Aluminum, Flip/Snap, Duplex (5839-5WRTR)
- ZORO SELECT 10 ft. 16/3 Extension Cord SJT (5XFR0ID)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- PANDUIT Cable Tie, 3.9"L, Nylon, Yellow, PK100 (PLT1M-C4Y)
- PANDUIT Cable Tie, 3.9"L, Nylon, Blue, PK100 (PLT1M-C6)
- PANDUIT Cable Tie, 3.9"L, Nylon, Gray, PK100 (PLT1M-C5)
- PANDUIT 14.5" L Cable Tie BK PK 1000 (PLT4S-M0)
- PANDUIT 11.4" L Intermediate Cable Tie NAT PK 100 (PLT3I-C)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- RIP-LOCK CABLEWRAP Strap, Reusable, Violet, PK10, 1x6.5" (RLH-065-010-V)
- Panduit Cable Ties