Shop All Cable Ties
Panduit
Cable Tie, 3.9"L, Nylon, Black, PK1000
Mfr # PLT1M-M30
Zoro # G0784277
product price: $43.99
/pk 1000, $0.04/ea
$43.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
- Temp. Range -60 to 115°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-M30
- Zoro # G0784277
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.9 in |
Body Width (mm) | 2.5 |
Body Width (In.) | 0.098 |
Minimum Bundle Diameter (mm) | 1.5 |
Overall Length (In.) | 3.9 |
Maximum Bundle Diameter (mm) | 22 |
Maximum Bundle Diameter (In.) | 0.87 |
Overall Length (mm) | 99 |
Minimum Bundle Diameter (In.) | 0.06 |
Description
Cable Tie,3.9 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BA331)
- WASSERSTEIN Solar Panel, 2.5 W, Cable Connector (NestOut2SolarWhtUSA)
- FUSION Lug Starter/Ground, 3/0 Crimp, Copper (6230F)
- EATON Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (10250T3053)
- PANDUIT Cable Tie, 8"L, Nylon, Black, PK1000 (PLT2M-M30)
- PANDUIT 15.1" L Cable Tie NAT PK 100 (BT4S-C)
- PANDUIT 6.3" L Miniature Cable Tie NAT PK 1000 (BT1.5M-M)
- PANDUIT Markertie, Wrap, Std, 7.4", Nat, PK100 (PLM2S-C)
- PANDUIT 6-7/64" L, 0.13" W, natural Plastic Cable Tie, Package quantity: 100 (PLC1.5I-S8-C)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wrp, Bl, PK100 (PRT5EH-C100)
- ADVANCE CABLE TIES 48 175lb UV Black Cable Tie 50/ BG (AL-48-175-0-L)
- Panduit Cable Ties