Shop All Cable Ties
Panduit
Cable Tie, 3.9"L, Nylon, Black, PK1000
Mfr # PLT1M-M00
Zoro # G0784161
product price: $66.39
/pk 1000, $0.07/ea
$66.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-29/32"
- Color Black
- Width 3/32"
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-M00
- Zoro # G0784161
- UPC # 7498354036
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.9 in |
Maximum Bundle Diameter (In.) | 0.87 |
Overall Length (mm) | 99 |
Minimum Bundle Diameter (mm) | 1.5 |
Body Width (mm) | 2.5 |
Maximum Bundle Diameter (mm) | 22 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (In.) | 0.098 |
Overall Length (In.) | 3.9 |
Description
Cable Tie,3.9 In.L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 24VAC Non-Reversing Definite Purpose Contactor 1P 25A (C25ANB125T)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector With Auto Shutoff, Hardwire, 50 Amp (PWD50EPOH)
- GE Circuit Breaker, THQL Series 100A, 2 Pole, 120/240V AC (THQL21100P)
- DAYTON Selector Switch, 2 Pos., Keyed, 22mm (30G259)
- PANDUIT 14.3" L Intermediate Cable Tie NAT PK 100 (BT4I-C)
- PANDUIT Cable Tie, 48.03" L, Nylon, White, PK50 (S48-175-L)
- PANDUIT Cable Tie, Lh, 14.5in, Nat, PK50 (PLT4H-L)
- PANDUIT 14.6" L Heavy Duty Cable Tie Aqua PK 50 (PLT4H-L76)
- PANDUIT 14.2" L Miniature Cable Tie BK PK 1000 (BT4M-M0)
- PANDUIT 12" L Wrap Hook-&-Loop Cable Tie BK PK 10 (HLTP3I-X0)
- RETYZ Releasable Tie, Green, Nylon, PK100 (EVT-S08GN-TA)
- Panduit Cable Ties