Shop All Cable Ties
Panduit
Cable Tie, 3.9L (99mm), Miniature, Nylon
Mfr # PLT1M-M8
Zoro # G2479606
product price: $54.39
/pk 1000, $0.05/ea
$54.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.9 in
- Color Gray
- Tensile Strength 18 lb
- Width - Cable Tie 0.18 in
- Max. Bundle Dia. 0.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-M8
- Zoro # G2479606
- UPC # 7498354966
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3.9 in |
Width | 0.1 in |
Width - Cable Tie | 0.18 in |
Max. Bundle Dia. | 0.87 in |
Length - Cable Tie | 3.90 in |
Actual Length | 3.9 in |
Nominal Max. Bundle Dia. | 13/16 in |
Nominal Length | 4 in |
Overall Length | 3.9 in |
Maximum Bundle Diameter (mm) | 22.1 |
Overall Length (mm) | 99 |
Minimum Bundle Diameter (mm) | 1.5 |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (In.) | 0.098 |
Body Width (mm) | 2.5 |
Overall Length (In.) | 3.9 |
Maximum Bundle Diameter (In.) | 0.87 |
Description
Cable Tie, Standard, Locking Style Plastic Pawl, Basic Material - Cable Tie Nylon, Miniature, Temp. Range -76 Degrees F to 185 Degrees F, Metal Detectable No, Thickness 0.05 in, Max. Bundle Dia. 0.87 in, Material Nylon 6/6, Standards CSA Certified, UL Recognized (File #E56854), UL 62275 Compliant (Type 2, 21), RoHS Complaint, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P33W)
- FAIRCHILD High Pressure Selector Relay 200Psi (91052)
- IFM Digital Pressure Switch, SPST, 0 to 363 psi (PN4223)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC200/240)
- PANDUIT Fir Tree Push Mount Assembly, .25"–.28 (PUM-071-2S-C30)
- PANDUIT Cable Tie, 3.9"L, Nylon, Brown, PK100 (PLT1M-C1)
- PANDUIT Stronghold Cable Tie, 7.4L (188Mm), .19W (100 Pack), 100PK (S7-50-C2)
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye (CM4S-L8)
- PANDUIT Cable Tie, 8"L, Nylon, Yellow, PK1000 (PLT2I-M4Y)
- PANDUIT Stainless Steel Cable Tie, 14.3"L, PK50 (MLT4LH-LP)
- ALL-SOURCE Weather Resistant Self-Locking Molded Nylon Black Cable Tie Assortment 500-Piece (USDO-500SB)
- Panduit Cable Ties