Shop All Cable Ties
Panduit
Cable Tie, 3.9L (99mm), Miniature, Nylon
Mfr # PLT1M-C8
Zoro # G2778319
product price: $19.49
/pk 100, $0.19/ea
$19.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tensile Strength 18 lb
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
- Temp. Range -60 to 85°C
- Standards CSA Certified, UL Recognized, UL 62275 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # PLT1M-C8
- Zoro # G2778319
- UPC # 7498354727
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3.9 in |
Width | 0.098 in |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.9 in |
Details
Color | Gray |
Item | Premium Cable Tie |
Tensile Strength | 18 lb |
Material | Nylon 6.6 |
Temp. Range | -60 to 85°C |
Standards | CSA Certified, UL Recognized, UL 62275 Compliant |
UL Type | 2; 21 |
Application | General Purpose |
Thickness | 0.043 in |
Product Line | Pan-Ty |
Minimum Loop Tensile Strength | 18 lb |
Product Type | Cable Tying |
Cable Manager Type | Cable Tie |
Product Material | Nylon 6.6 |
Product Color | Gray |
Product Name | Pan-Ty Cable Tie |
Min Operating Temperature | -60 degrees celsius |
Product Class | Wire Routing, Management & Protection |
Description
Cable Tie, 3.9L (99mm), Miniature, Nylon, Gray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Thermal Unit, 9.59 to 10.40A (FH40)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101204G)
- CAROL Hookup Wire, CSA TR-64, UL 1007, UL 1569, 20 AWG, 100 ft, Black, PVC Insulation (C2040A.12.01)
- SCHNEIDER ELECTRIC Logic Relay, 100-240VAC, With Display (SR2B201FU)
- PANDUIT Cable Tie, 8.0L (203mm), Miniature, Nylo (PLT2M-M6)
- PANDUIT Cable Tie, 14.5L (368mm), Light-Heavy, N (PLT4H-TL5)
- PANDUIT 4" L Miniature Cable Tie BK PK 100 (BT1M-C0)
- PANDUIT Cable Marker Strap, 15.3L (387mm), Polye (CM4S-L8)
- PANDUIT 15.1" L Cable Tie BK PK 1000 (BT4S-M0)
- PANDUIT 8.5" L Mountable Cable Tie BK PK 100 (BC2S-S10-C0)
- PANDUIT Stainless Steel Cable Tie, 10.2"L, PK100 (MLT2.7S-CP316)
- Panduit Cable Ties