Shop All Cable Ties
Panduit
Cable Tie, 3.94" L, Nylon, Black, PK1000
Mfr # S4-18-M0
Zoro # G3180462
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Tensile Strength 18 lb.
- Max. Bundle Dia. 0.87 in
- Material Nylon 6.6
- Temp. Range -40 to 85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # S4-18-M0
- Zoro # G3180462
- UPC # 61305625787
- Country of Origin Thailand
- Category Cable Ties
Dimensions
Length | 3-15/16" |
Width | 7/64" |
Max. Bundle Dia. | 0.87 in |
Overall Length | 3.94 in |
Description
Cable Tie,3.94 In. L,Nylon,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Commoning Link A, 3 Phase, 5 Devices (XTPAXCLKA5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G18)
- MOTORMITE 4811 In Assorted Colors Wire Ties, 83754 (83754)
- OMRON Emergency Stop Push Button, 16 mm, 2NC, Red (A165E-S-02)
- PANDUIT Cable Tie, 6.3" L, Nylon, Black, PK100 (S6-50-C0)
- PANDUIT Cable Tie, 11.81" L, Nylon, Black, PK100 (S12-50-C0)
- PANDUIT Cable Tie, 7.87" L, Black, PK100 (S8-18-C0)
- PANDUIT 8" L Intermediate Cable Tie BK PK 1000 (BT2I-M0)
- PANDUIT Cable Tie, 15.5", Nylon, Black, PK250 (BC4LH-S25-TL0)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK100 (ABM2S-AT-C)
- GARDNER BENDER Gardner Bender 46-308UVB UVB Cable Tie, 8", 75 Lb, UV Black, 100 Pk (46-308UVB)
- Panduit Cable Ties