Shop All Cable Ties
Panduit
Cable Tie, 3.9, Polypropylene, Black, PK1000
Mfr # PLT1M-M100
Zoro # G0784100
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3-29/32"
- Color Black
- Tensile Strength 11 lb.
- Max. Bundle Dia. 0.87 in
- Material Weather Resistant Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # PLT1M-M100
- Zoro # G0784100
- UPC # 7498354703
- Country of Origin Singapore
- Category Cable Ties
Dimensions
Length | 3-29/32" |
Width | 3/32" |
Max. Bundle Dia. | 0.87 in |
Minimum Bundle Diameter (In.) | 0.06 |
Body Width (In.) | 0.098 |
Minimum Bundle Diameter (mm) | 1.5 |
Maximum Bundle Diameter (In.) | 0.87 |
Maximum Bundle Diameter (mm) | 22 |
Overall Length (mm) | 99 |
Body Width (mm) | 2.5 |
Overall Length (In.) | 3.9 |
Depth | 3.90" |
Overall Length | 3.9 in |
Description
Cable Tie,3.9,Polypropylene,Black,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- APPLETON ELECTRIC Electrical Mounting Body for Eds Series, Gang Box, 2 Gang, Malleable Iron (EFDC210-NL-Q)
- HUBBELL WIRING DEVICE-KELLEMS 1 -Gang Vertical Weatherproof Cover, 2-27/32" W, 4-9/16" H (HBL7770)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 22 AWG, 5.0 Lbs, 2511' Length, 0.0273" Diameter, 200°C, Natural (22H200)
- PANDUIT Cable Tie, 11.5"L, Nylon, Black, PK1000 (PLT3S-M00)
- PANDUIT 8.3" L Cable Tie NAT PK 100 (SG200S-C)
- PANDUIT 14.5" L Intermediate Cable Tie NAT PK 1000 (PLT4I-M)
- PANDUIT 75 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (HLS-75R0)
- PANDUIT 21.9" L Heavy Duty Cable Tie BK PK 50 (PLT6LH-L0)
- PANDUIT Cable Tie, 14.5"L, Nylon, Black, PK50 (PLT4H-L0)
- QUICKCABLE 7-1/2" L, 3/16" W, natural Plastic Cable Tie, Material: 6/6 Nylon (502110-100)
- Panduit Cable Ties